PARIS Bar Stool, Seat Height 700 - 800mm, White

Order Code: ZT2700871S

£499.99 Inc VAT (20%)


Description

PARIS bar stool, seat height 700 - 800 mm, white. Supplied = assembled. Frame design = 4 legs. Seat height = 700 - 800 mm. Seat material = multiplex worktop. Frame material = tubular steel. Frame colour = white. Seat diameter = 320 mm. Seat depth = 320 mm. Seat colour = white. Product type = bar stools. Unobtrusive and practical. Height adjustable seat. Frame with footrest. Large round seat made of multiplex with laminate surface, 320 mm. Height adjustable using threaded spindle. Powder coated tubular steel frame, 20 mm. Supplied fully assembled.

See full description