PARIS Stool, Seat Height 460mm, Turquoise

Order Code: ZT2700982S

£199.99 Inc VAT (20%)


Description

PARIS stool, seat height 460 mm, turquoise. Supplied = assembled. Seat height = 460 mm. Seat diameter = 320 mm. Seat material = multiplex worktop. Seat colour = turquoise. Frame design = 4 legs. Frame material = tubular steel. Frame colour = turquoise. Seat design = round. Seat width = 320 mm. Seat depth = 320 mm. Product type = office stools. Seat height 460 mm. Unobtrusive and practical. Minimalist design. Sturdy tubular steel frame. Large round seat made of multiplex with laminate surface, 320 mm. Powder coated tubular steel frame, 20 mm. Supplied fully assembled.

See full description