PARIS Stool, Seat Height 500 - 600mm, Black

Order Code: ZT2700842S

£439.99 Inc VAT (20%)


Description

PARIS stool, seat height 500 - 600 mm, black. Supplied = assembled. Seat height = 500 - 600 mm. Seat diameter = 320 mm. Seat material = multiplex worktop. Seat colour = black. Type of height adjustment = rotating mechanism. Frame design = 4 legs. Frame material = tubular steel. Frame colour = black. Seat design = round. Seat width = 320 mm. Seat depth = 320 mm. Product type = office stools. Height adjustable. Unobtrusive and practical. Minimalist design. Sturdy tubular steel frame. Large round seat made of multiplex with laminate surface, 320 mm. Powder coated tubular steel frame, 20 mm. Height adjustable using threaded spindle. Supplied fully assembled.

See full description
Specifications for PARIS Stool, Seat Height 500 - 600mm, Black
  • Seat Depth
    320mm
  • Product Type
    Office Stools
  • Seat Width
    320mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Rotating Mechanism
  • Supplied
    Assembled
  • Seat Height
    500 - 600mm
  • Frame Material
    Tubular Steel
  • Seat Diameter
    320mm
  • Seat Design
    Round
  • Seat Material
    Multiplex Worktop
  • Frame Design
    4 Legs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome