Perch Stool Black 6926BLK

Order Code: ZT3403827S

£219.99 Inc VAT (20%)
£229.994% off


Description

The Teknik Office Perch Black Sit/Stand height adjustable stool with its contoured and cushioned "saddle style" seat is a fantastic addition for all environments where the user wishes to glide, sit, stand and slide! With its infinite locking forward tilt mechanism, one can adjust the easy wipe clean PU seat to a multitude of positions. It also features a high grade aluminium 5 star base and heavy duty gas lift of 120kg, great and sturdy to use for up to 8 hours a day. The 3 year replacement parts warranty is a huge plus as well as being available in smart black or clean white, making it ideal for all tastes.

See full description
Specifications for Perch Stool Black 6926BLK
  • Colour
    Black
  • Base Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome