0
1
2
3
4

Polyurethane Stool

Order Code: ZT1062915X

£129.99 Inc VAT (20%)


Description

Easy clean soft polyurethane seat with pneumatic seat height adjustment. Sturdy 5 star base and twin wheel castors.

Specifications for Polyurethane Stool
  • Material
    Polyurethane
  • Seat Depth
    320mm
  • MFR Part No.
    1850
  • Colour
    Charcoal
  • Seat Width
    320mm
  • Product Type
    Work Stool
  • Frame Material
    Nylon
  • Load Capacity
    100kg
  • Seat Height
    43-56cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome