Primo Wooden Bar Stool Real Red Leather Walnut Frame

Order Code: ZT4279668S

£399.99 Inc VAT (20%)


Description

Fixed Height
Padded Seat
A trendy bar stool makes a great addition to any part of your home.

The seat is fully padded for seating comfort. The footrest adds grace and class as well as comfort.

The PRIMO BAR STOOL is also available in Black Bonded Leather, Brown Bonded Leather, Brown Aniline Leather and Tan Aniline Leather

Dimensions
Height to seat - 77cm
Depth - 38cm
Width - 38cm

Dimensions Height to seat - 77cm Depth - 38cm Width - 38cm

See full description
Specifications for Primo Wooden Bar Stool Real Red Leather Walnut Frame
  • Depth
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome