Profiled Rubber Ring, For WEDO Kick Stool, Ø400mm

Order Code: ZT2736056S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Profiled rubber ring, for WEDO kick stool, 400 mm. Supplied = assembled. Category = chairs. Product type = accessories for workshop stools. Material = rubber. Colour = grey. Width = 11 mm. Height = 28 mm. Diameter = 400 mm.

Specifications for Profiled Rubber Ring, For WEDO Kick Stool, Ø400mm
  • Material
    Rubber
  • Colour
    Grey
  • Supplied
    Assembled
  • Height
    28mm
  • Product Type
    Accessories for Workshop Stools
  • Diameter
    400mm
  • Width
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome