PU Leather Saddle Stool w/Moulded Padded Seat Adjustable Height 5 Wheels Black

Order Code: ZT3348747S

£49.99 Inc VAT (20%)
£59.9916.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%


Description

Multi-use: This salon chair can be used for hairdressers, beauty salons, tattoo parlours or even for your home.Weighted base: Made from heavy-duty steel, it keeps the beauty stool upright and prolongs its use. Adjustable height allows you can sit at the correct level needed.Padded seat: Curved in design for comfort, the workshop stool will have you sitting upright and in a correct posture position, preventing you straining your body.Five wheels: Allows you to move around easily whilst sitting – perfect for when cutting hair and carrying out beauty tasks.Vanity chair dimensions: 49-61H x 52L x 53Wcm. Seat: 36L x 35Wcm. Maximum load weight 120kg. Assembly required.

See full description
Specifications for PU Leather Saddle Stool w/Moulded Padded Seat Adjustable Height 5 Wheels Black
  • Colour
    Black
  • Product Type
    Saddle Stool
  • Material
    PU Leather
  • Height
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome