Round PU Leather Salon Working Beautician Stool Adjustable Height W/Footrest

Order Code: ZT3348545S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.777%


Description

COMFORTABLE: Large round seat, filled with thick foam, this salon chair can give you full support. PU leather upholstery can be wiped clean easily. No back allows you to sit freely for better body movement whilst working.ADJUSTABLE HEIGHT: Sets between 50 cm and 64 cm, powered by the under-seat lever. The saddle stool allows you to set the best working level for you.EASY MOVEMENT: Fitted with five castor wheels, the beauty stool can let you move smoothly around on the floor whilst seated.FOOTREST: This workshop stool ensures extra comfort whilst working. VANITY CHAIR DIMENSIONS: 50-64H x Ф42cm. Seat: Ф32cm.MAXIMUM LOAD 110KG. EASY TO ASSEMBLE.

See full description
Specifications for Round PU Leather Salon Working Beautician Stool Adjustable Height W/Footrest
  • Material
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome