Shower Chair with Back and Arms Adjustable Shower Stool for Senior Disabled713-115BU

Order Code: ZT3348958S

£59.99 Inc VAT (20%)
£69.9914% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

SHOWER AND BATH ASSISTANCE: Made to give anyone who needs a place to rest whilst showering. This bath seat is ideal for seniors, disabled and pregnant people.FOUR-LEVEL ADJUSTABLE HEIGHT: Set to a position most suitable for you. Curved seats feature a padded panel, so you can sit on this bath stool comfortably. Drainage holes to prevent water build-up.ALUMINIUM FRAME: Strong and steady core when you sit, this bath chair comes with an 'X' panel for extra support. Suction foot pads to grip the wet ground for safety.COMPACT: Great for smaller bathrooms and showers, making the bath bench suitable for plenty of spaces.DIMENSIONS: 44-51.5H x 42.5W x 27Dcm. Maximum load: 150kg. EASY TO ASSEMBLE.

See full description
Specifications for Shower Chair with Back and Arms Adjustable Shower Stool for Senior Disabled713-115BU
  • Frame Material
    Aluminium
  • Product Type
    Shower Chair
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome