SITTING Cube Seat, HxWxD 420 X 400 X 400mm, Green

Order Code: ZT2683444S

£339.99 Inc VAT (20%)


Description

SITTING cube seat, HxWxD 420 x 400 x 400 mm, green. Supplied = assembled. Seat material = polyester. Seat colour = green. Frame material = polystyrene. Seat width = 400 mm. Seat depth = 400 mm. Product type = office stools. Practical and comfortable. Cover 100% polyester. Available in many colours. This cube seat captivates with its simplicity, and the range of colours available make it a fun item of small furniture. The cubical form makes it a practical and comfortable seat. Lightweight polystyrene core, soft padding on the outside, cover 100% polyester (Oxford) Supplied fully assembled.

See full description
Specifications for SITTING Cube Seat, HxWxD 420 X 400 X 400mm, Green
  • Seat Depth
    400mm
  • Seat Width
    400mm
  • Product Type
    Office Stools
  • Seat Colour
    Green
  • Supplied
    Assembled
  • Frame Material
    Polystyrene
  • Seat Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome