Stool Bench Chic Button Tufted 3 Person Bedside Seat End Hallway Linen Beige

Order Code: ZT3348966S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

ELEGANT DESIGN: Chic shabby colour tufted bench with 23 decorative buttons, exquisite and elegant, blend in your home decor seamlessly.SOLID CONSTRUCTION : Made from a solid wood construction and covered with linen and a high density flame retardant foam for sitting comfort, offering weight capacity of up to 120 Kg.56" (142cm) LONG STOOL: This stool is long enough to comfortably sit 3 people. Ideal for hallways, bedroom and decorative seating.VERSATILE FUNCTION: Can be use in the entryway as a seating bench for changing shoes or in living room as an extra seating for family gathering. Ideal for entryway, living room, family room, basement or bedroom.DIMENSIONS: 142L x 47W x 51H (cm) Weight Capacity: 120 kg. Assembly Required.

See full description
Specifications for Stool Bench Chic Button Tufted 3 Person Bedside Seat End Hallway Linen Beige
  • Material
    Linen
    Solid Wood
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome