Stool, Height Adjustable, With Foot Ring, Vinyl Cover

Order Code: ZT2736085S

£469.99 Inc VAT (20%)


Description

Stool, height adjustable, with foot ring, vinyl cover. Supplied = assembled. Frame design = round base. Seat height = 610 - 860 mm. Seat material = vinyl. Frame material = steel. Frame colour = chrome. Seat diameter = 450 mm. Seat colour = black. Product type = stools. Height adjustment by means of gas lift. Stool with vinyl cover and chrome plated foot ring.

See full description
Specifications for Stool, Height Adjustable, With Foot Ring, Vinyl Cover
  • Product Type
    Stools
  • Seat Colour
    Black
  • Frame Colour
    Chrome
  • Supplied
    Assembled
  • Frame Material
    Steel
  • Seat Height
    610 - 860mm
  • Frame Design
    Round Base
  • Seat Diameter
    450mm
  • Seat Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome