Stool With Gas-Lift Height Adjustment, With Castors, Hard Plastic Seat In Black

Order Code: ZT2717518S

£399.99 Inc VAT (20%)


Description

Stool with gas-lift height adjustment, with castors, hard plastic seat in black. Supplied = flat pack. Seat material = plastic. Frame design = with castors. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 520 - 710 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat design = rotates, with carrying handle. Max. load = 110 kg. Foot plate diameter = 630 mm. Design of castors = brakes when loaded. Product type = industrial stools. For particularly ergonomic sitting. Extra large seat surface. Seat inclination can be adjusted by 15°. Carrying handle makes it easy to move. Stable, plastic five-star base with load dependent braked castors for hard floors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Stool With Gas-Lift Height Adjustment, With Castors, Hard Plastic Seat In Black
  • Seat Width
    370mm
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring
  • Frame Material
    Plastic
  • Load Capacity
    110kg
  • Seat Height
    520 - 710mm
  • Seat Design
    Rotates, With Carrying Handle
  • Foot Plate Diameter
    630mm
  • Design of Castors
    Brakes When Loaded
  • Fittings
    Adjustable Seat Inclination
  • Seat Material
    Plastic
  • Frame Design
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome