Stool With Gas-Lift Height Adjustment - With Floor Glides And Chrome Plated Foot Ring - Polyurethane Foam Seat In Blue

Order Code: ZT2717490S

£519.99 Inc VAT (20%)


Description

Stool with gas-lift height adjustment, with floor glides and chrome plated foot ring, polyurethane foam seat in blue. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides and foot ring. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring. Seat colour = blue. Seat height = 600 - 860 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat design = rotates, with carrying handle. Max. load = 110 kg. Foot plate diameter = 630 mm. Product type = industrial stools. For particularly ergonomic sitting. Extra large seat surface. Seat inclination can be adjusted by 15°. Carrying handle makes it easy to move. Sturdy plastic five-star base. Supplied flat pack - easy self-assembly.

See full description
Specifications for Stool With Gas-Lift Height Adjustment - With Floor Glides And Chrome Plated Foot Ring - Polyurethane Foam Seat In Blue
  • Seat Width
    370mm
  • Product Type
    Industrial Stools
  • Seat Colour
    Blue
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Seat Height
    600 - 860mm
  • Frame Material
    Plastic
  • Load Capacity
    110kg
  • Seat Material
    PU Foam
  • Seat Design
    Rotates, With Carrying Handle
  • Foot Plate Diameter
    630mm
  • Fittings
    Adjustable Seat Inclination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome