Stool With Gas-Lift Height Adjustment, With Glides, Hard Plastic Seat In Black

Order Code: ZT2717499S

£379.99 Inc VAT (20%)


Description

Stool with gas-lift height adjustment, with glides, hard plastic seat in black. Supplied = flat pack. Seat material = plastic. Frame design = with floor glides. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 490 - 680 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat design = rotates, with carrying handle. Max. load = 110 kg. Foot plate diameter = 630 mm. Product type = industrial stools. For particularly ergonomic sitting. Extra large seat surface. Seat inclination can be adjusted by 15°. Carrying handle makes it easy to move. Sturdy plastic five-star base. Supplied flat pack - easy self-assembly.

See full description
Specifications for Stool With Gas-Lift Height Adjustment, With Glides, Hard Plastic Seat In Black
  • Seat Width
    370mm
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Seat Height
    490 - 680mm
  • Load Capacity
    110kg
  • Frame Material
    Plastic
  • Seat Material
    Plastic
  • Seat Design
    Rotates, With Carrying Handle
  • Frame Design
    Floor Glides
  • Fittings
    Adjustable Seat Inclination
  • Foot Plate Diameter
    630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome