Stork Gas Lift Stool - Beech

Order Code: ZT1114979P

£159.99 Inc VAT (20%)
£189.9915.5% off


Description

Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Stork Gas Lift Stool - Beech
  • Seat Width
    400mm
  • Colour
    Beech
  • Seat Depth
    370mm
  • MFR Part No.
    CH0670BE
  • Depth
    410mm
  • Width
    450mm
  • Height
    830 - 1045mm
  • Weight
    6.6kg
  • Back Width
    255mm
  • Back Height
    405mm
  • Seat Height Range
    590 - 81mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome