Swivel Salon Stool Adjustable Beauty Facial Tattoo Spa Chair Seat w/3 Covers

Order Code: ZT3348157S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Three changeable covers: Saddle stool comes with black, red, white mesh seat tops. Easy to clean and change, 42-54cm adjustable height: Salon chair is easy to adjust to a level you want, controlled by easy-to-reach lever.Versatile: This beauty stool is ideal for massage parlours, tattoo shops, beauticians, hair salons - or even your home.Five wheels: Easy to move this workshop stool around, whenever.Dimensions: 42-54H x Φ48cm. Maximum load 136kg. Assembly required.

See full description
Specifications for Swivel Salon Stool Adjustable Beauty Facial Tattoo Spa Chair Seat w/3 Covers
  • Product Type
    Salon Stool
  • Maximum Load
    136kg
  • Diameter
    48cm
  • Colour
    Red
    White
    Black
  • Height
    42-54cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome