Swivel Stools, Gas Lift Height Adjustment, Release Spring, Polyurethane Foam Seat, With Castors

Order Code: ZT2734561S

£399.99 Inc VAT (20%)


Description

Swivel stools, gas lift height adjustment, release spring, polyurethane foam seat, with castors. Supplied = flat pack. Seat material = PU foam. Frame design = with castors. Frame material = steel. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 400 - 530 mm. Seat diameter = 340 mm. Seat design = round seat. Max. load = 120 kg. Product type = industrial stools. Seat 340 mm. Height adjustable by means of release ring. Steel five star base. Polyurethane foam seat. Supplied flat pack - easy self-assembly.

See full description
Specifications for Swivel Stools, Gas Lift Height Adjustment, Release Spring, Polyurethane Foam Seat, With Castors
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    400 - 530mm
  • Frame Material
    Steel
  • Load Capacity
    120kg
  • Seat Diameter
    340mm
  • Seat Material
    PU Foam
  • Frame Design
    Castors
  • Seat Design
    Round Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome