Universal Anti-Fatigue Stool, Height Adjustment Range 610 - 860mm, Black PU Foam

Order Code: ZT2721564S

£419.99 Inc VAT (20%)


Description

Universal anti-fatigue stool, height adjustment range 610 - 860 mm, black PU foam. Supplied = flat pack. Seat material = PU foam. Frame design = with castors. Frame material = tubular steel. Frame colour = black. Type of height adjustment = mechanical height adjustment. Seat colour = black. Seat height = 610 - 860 mm. Fittings = adjustable seat inclination. Seat width = 360 mm. Seat depth = 220 mm. Seat design = flat seat. Max. load = 120 kg. Product type = anti-fatigue stools. With infinite mechanical height adjustment from 610 - 860 mm. Castors for changing locations quickly. In three seat versions. Seat swivels 70° with automatic return. Infinitely adjustable seat incline. Sturdy tubular steel frame in black. Supplied flat pack - easy self-assembly.

See full description
Specifications for Universal Anti-Fatigue Stool, Height Adjustment Range 610 - 860mm, Black PU Foam
  • Seat Width
    360mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Depth
    220mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel
  • Seat Height
    610 - 860mm
  • Load Capacity
    120kg
  • Height Adjustment Type
    Mechanical Height Adjustment
  • Seat Design
    Flat Seat
  • Seat Material
    PU Foam
  • Fittings
    Adjustable Seat Inclination
  • Frame Design
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome