Vanity Table Set Dressing Table with 2 Drawers Cushioned Stool Makeup Table

Order Code: ZT3349820S

£219.99 Inc VAT (20%)
£239.998% off


Description

LED MIRROR: Three light temperatures - cold white, white and warm white - easy to get ready when it's dark. Perfect for Winter mornings and evenings. Brightness is adjustable with the touch-sensitive button. Mains powered.TWO DRAWERS: Provides handy and discreet room for keeping your make-up, products, hair accessories and more stored - easy to access when you need them. Gold-toned handles match the hairpin legs. Flat table top for extra room.TWO-PIECE SET: Formed of the dressing table and matching stool. Table is made from sturdy and resilient MDF. Stool filled with sponge padding for comfort. Metal legs in golden colour create a luxury look.DIMENSIONS: Dresser: 136H x 80W x 40Dcm. Drawer inner: 8.2H x 33.5W x 28.3Dcm. Mirror: 43W x 53H x 0.3Dcm. Stool: 45H x 40W x 30.5Dcm.MAXIMUM LOAD: Dresser: 50kg. Drawer: 5kg. Stool: 120kg. ASSEMBLY REQUIRED.

See full description
Specifications for Vanity Table Set Dressing Table with 2 Drawers Cushioned Stool Makeup Table
  • Number of Drawers
    2
  • Leg Material
    Metal
  • Product Type
    Vanity Table Set
  • Table Top material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome