Workshop Stool - Beech Plywood Seat

Order Code: ZT2715994S

£259.99 Inc VAT (20%)


Description

Workshop stool, beech plywood seat, three-legged swivel stool, spindle height adjustment 400 - 600 mm. Supplied = assembled. Seat material = beech plywood. Frame design = 3 legs. Frame material = tubular steel, powder coated. Frame colour = jet black RAL 9005. Type of height adjustment = spindle. Seat colour = beech. Seat height = 400 - 600 mm. Seat diameter = 350 mm. Seat design = rotating. Product type = industrial stools. Seat made of beech plywood, 350 mm. Robust steel frame, 32 mm, jet black RAL 9005. With spindle height adjustment from 400 - 600 mm. Supplied fully assembled.

See full description
Specifications for Workshop Stool - Beech Plywood Seat
  • Product Type
    Industrial Stools
  • Seat Colour
    Beech
  • Frame Colour
    Jet Black
  • Supplied
    Assembled
  • Height Adjustment Type
    Spindle
  • Frame Material
    Tubular Steel, Powder Coated
  • Seat Height
    400 - 600mm
  • Seat Material
    Beech Plywood
  • Seat Design
    Rotating
  • Frame Design
    3 Legs
  • Seat Diameter
    350mm