XXL Anti-Fatigue Stool, Without Foot Rest, Height Adjustment Range 550 - 770mm

Order Code: ZT2706403S

£739.99 Inc VAT (20%)


Description

XXL anti-fatigue stool, without foot rest, height adjustment range 550 - 770 mm. Supplied = flat pack. Seat material = vinyl. Frame design = folding frame. Frame material = steel. Frame colour = black. Type of height adjustment = mechanical height adjustment. Seat colour = black. Seat height = 550 - 770 mm. Seat width = 480 mm. Seat design = flat seat. Max. load = 200 kg. Product type = anti-fatigue stools. Guaranteed durability. Particularly sturdy and durable construction. Extremely stable. Max. load 200 kg. Exchangeable seat. Upholstered seat and back rest, black vinyl. Mechanical height adjustment via hand wheel. Height adjustment range 550 to 770 mm. Replaceable seat. Folds together to save space.

See full description
Specifications for XXL Anti-Fatigue Stool, Without Foot Rest, Height Adjustment Range 550 - 770mm
  • Seat Width
    480mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Height
    550 - 770mm
  • Frame Material
    Steel
  • Height Adjustment Type
    Mechanical Height Adjustment
  • Load Capacity
    200kg
  • Seat Material
    Vinyl
  • Frame Design
    Folding Frame
  • Seat Design
    Flat Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome