183cm Home Sideboard Storage Cabinet Countertop Grid Glass Doors Shelves White

Order Code: ZT3347591S

£123.99 Inc VAT (20%)


Description

Large Storage Cabinet: An easy way to keep everything together and your home tidy, this kitchen storage unit features a large bottom cabinet with middle shelf, a middle countertop in an oak tone, a small top cupboard with adjustable middle shelf and two small top shelves.Elegant Design: A piece which fits in all over your home, from the living room, to the office, kitchen and beyond. Pure white colour for freshness and versatility.Sturdy Frame: Ensures a tough structure which can handle everyday use, with a smooth surface finish to protect against light marks. TWO DOORS: This kitchen larder cupboard is with doors, allows easy access to the cabinet and cupboard, with grid-style glass windows and handles.Foot Pads: Placed on the base, keeps the tall storage cabinet even and protects your floor beneath. DIMENSIONS: 183H x 80L x 37Wcm. Countertop: 80L x 37Dcm. Bottom cabinet: 80H x 80W x 33Dcm. Top cupboard: 49H x 40W x 17Dcm.Maximum Load Weight: Whole: 80kg. Per shelf: 10kg. ASSEMBLY REQUIRED.

See full description
Specifications for 183cm Home Sideboard Storage Cabinet Countertop Grid Glass Doors Shelves White
  • Colour
    White
  • Product Type
    Sideboard Storage Cabinet
  • Material
    Oak