2-Door Clothes Wardrobe w/Rail Shelf 2 Drawers Wood Feet Home Storage White

Order Code: ZT3349403S

£179.99 Inc VAT (20%)


Description

ELEGANT: Fresh white in colour, with wood-effect bottom drawers for a complementary look. Simple and beautiful, it will stand tall and proud in any bedroom.SPACIOUS: Features the main compartment with a clothes hanging rail and top shelf, on the bottom there are two slide-out drawers for keeping folding clothes, shoes and accessories. Cut-out handles on the doors for easy opening.PARTICLE BOARD FRAME: Ensures a durable structure for reliable everyday use, with a smooth and protective melamine coating. Anti-toppling straps for safety around children and pets.WOOD LEGS: Provides balance and elevates wardrobe for air flow. DIMENSIONS: 180H x 80W x 40Dcm. Clothes rail: 76Lcm.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for 2-Door Clothes Wardrobe w/Rail Shelf 2 Drawers Wood Feet Home Storage White
  • Maximum Load
    60kg
  • Number of Drawers
    2
  • Colour
    White
  • Number of Shelves
    1
  • Material
    Wood
  • Dimensions
    180H x 80W x 40acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome