0
1
2
3

2 Door Wardrobe Modern Wardrobe with 3 Drawer & Hanging Rod for Bedroom Grey

Order Code: ZT4185059S

£169.99 Inc VAT (20%)


Description

Duo design: A two door wardrobe which has three drawers beneath. Room for hanging clothes and keeping folded ones stored.Monochrome design: A two-tone colour wardrobe with sleek lines - this double wardrobe is contemporary, with a touch of impact.Sturdy: Made from particle board, this is a clothes wardrobe which is suitable for everyday use. Inwards handles to open/close the doors and drawers easily.Anti-tipping straps: Attach this tall wardrobe to a wall, won't fall forwards for safety.Dimensions: 180H x 80W x 50Dcm. Maximum load: Rail - 10kg. Drawer - 5kg. Assembly required.

See full description
Specifications for 2 Door Wardrobe Modern Wardrobe with 3 Drawer & Hanging Rod for Bedroom Grey
  • Assembly
    Required
  • Product Type
    Wardrobe
  • Number of Drawers
    3
  • Number of Doors
    2
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome