3 Drawer Storage Chest Unit Home w/Shelves Home Living Room Bedroom White

Order Code: ZT3349920S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

THREE DRAWERS: Two small and a large, offers storage for keeping your space tidy. Each foldable fabric drawer can be removed.TOP SHELVES: Made from MDF in a versatile wood effect, gives easy open display space. Smooth and easy to clean.METAL FRAME: Solid formation to hold the shape perfectly and support the weight of drawers and shelves. Adjustable feet for balance.DIMENSIONS: 81.5H x 58W x 29Dcm. Small drawer inner: 18.5H x 27.2W x 26.2Dcm. Large drawer inner: 18.5H x 53.2W x 27.2Dcm.MAXIMUM LOAD 27KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Drawer Storage Chest Unit Home w/Shelves Home Living Room Bedroom White
  • Maximum Load
    27kg
  • Product Type
    Storage Chest Unit
  • Colour
    White
  • Dimensions
    81.5H x 58W x 29Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome