5 Drawer Linen Basket Storage Unit Organisation w/Shelf 83L X 29W X 77H cm

Order Code: ZT3347171S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

SUFFICIENT STORAGE SPACE: 4 drawers in 2 size, are great for organizing your clothes, blankets, scarves, socks and other accessories Wood top provides a hard surface for displaying lamps, clocks, books, glasses etc. METAL FRAME: Features powder coated metal frame for extra strength, the structure of this fabric storage tower is reliable for everyday use and holds the drawers safely. VERSATILE CABINET: This chest of drawers is great for closets, bedrooms, nurseries, playrooms, entryways and moreADJUSTABLE FEET: Keeps the living room cube shelving unit balanced on unsteady ground. DIMENSIONS: 77H x 83W x 29Dcm. MAXIMUM LOAD 40KG. EASY TO ASSEMBLE.

See full description
Specifications for 5 Drawer Linen Basket Storage Unit Organisation w/Shelf 83L X 29W X 77H cm
  • Product Type
    Linen Basket Storage Unit
  • Maximum Load
    40kg
  • Dimensions
    77H x 83W x 29Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome