6-Tier Storage Shelf Modern S-Shape Design Stand Unit Storage Display Maple

Order Code: ZT3350734S

£54.99 Inc VAT (20%)


Description

UNIQUE MODERN DESIGN: It features a contemporary design which fits in well with any indoor decor. Alternating open and closed ends further help to create a look that’s special to our product, and can be used as a bookcase, display cabinet, shelving unit, storage unit, etc.AMPLE STORAGE: This vertical design s-shaped 6 shelf bookcase offers multiple shelves for convenient displaying and storing your favorite books, plants, photos, candles, and collectables in your home or office.STURDY AND DURABLE: Lightweight yet stable construction makes this room divider bookcase easy to move in your home or office location. Each tier can hold up to 5kg of weight.SAFE, ANTI-TIP DESIGN: With 2 screw sets in the back, this shelf can be fixed on the wall, so its anti-toppling design is much more stable and safer than other units of its kind.Overall Dimensions: 80L x 23W x 192Hcm, Weight Capacity: 5 kg/per tier.

See full description
Specifications for 6-Tier Storage Shelf Modern S-Shape Design Stand Unit Storage Display Maple
  • Product Type
    Storage Shelf
  • Weight Capacity
    5 kg/per tier