Bedside Cabinet Nightstand 2 Drawer Unit Storage and Metal Base for Home Office

Bedside Cabinet Nightstand 2 Drawer Unit Storage and Metal Base for Home Office

Order Code: ZT3349360S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

UNIQUE DESIGN: Embossed chevron pattern on the drawers for a cool stand-out look which won't go out of fashion. A great piece to bring into the bedroom. Neutral grey and white colourway.TWO DRAWERS: An easy way to keep your bedtime essentials stored close to you. Fitted with metal runners and handles to open and close easily.DURABLE: Main frame is crafted from a particle board and MDF blend, it is tough and durable and can be wiped clean easily. METAL BASE: Keeps the cabinet stable, elevates to protect the bottom from damage.DIMENSIONS: 48H x 39.5L x 40Dcm. Drawer inner: 10H x 33W x 27Dcm.MAXIMUM LOAD 22KG. ASSEMBLY REQUIRED.

See full description
Specifications for Bedside Cabinet Nightstand 2 Drawer Unit Storage and Metal Base for Home Office
  • Colour
    Grey and White
  • Product Type
    Bedside Cabinet
  • Number of Drawers
    2
  • Drawer Dimensions
    10H x 33W x 27acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome