SPACIOUS: Features two end cupboards, two open compartments and a spacious worktop, providing plenty of room for your television, consoles, media cases, remotes and more. This TV unit is suitable for televisions smaller than 65".STURDY: Made from a blend of particle board and MDF, ensuring the tv stand cabinet is tough and reliable for holding your electronics day in, day out.SOLID WOOD LEGS: Provides balance and stability for the TV cabinet. Natural finish to complement the white colour of the unit.BACK CABLE HOLES: Keeps all the wires clean and tidy. DIMENSIONS: 50H x 150L x 39Wcm. Cabinet inner: 29H x 47L x 38.5Wcm.MAXIMUM LOAD 80KG. ASSEMBLY REQUIRED.