Industrial C-Shaped Mobile Couch Bed Side Table w/3-tier Storage Shelf - Brown

Order Code: ZT3348340S

£60.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£60.990%
5 +£57.945%


Description

C-SHAPED DESIGN: A unique style that's ideal for smaller rooms. Perfect for pulling up to your chair, sofa and other seats.THREE-TIER SHELVING: Long tabletop and two shelves for displaying your favourite pieces.STEEL FRAME: A tough and solid structure. MDF is easy to clean and durable.DIMENSIONS: 66H x 51W x 33Dcm. Table top: Table top: 1.5H x 51W x 33D x cm. Middle shelf: 22.4H x 25.5W x 28Dcm. Bottom shelf: 23.4H x 25.5W x 28Dcm.MAXIMUM LOAD: Whole: 20kg. Table top: 10kg. Shelf: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Industrial C-Shaped Mobile Couch Bed Side Table w/3-tier Storage Shelf - Brown
  • Frame Material
    Steel
  • Colour
    Brown
  • Assembly
    Required
  • Dimensions
    66H x 51W x 33acm
    1.5H x 51W x 33acm
    22.4H x 25.5W x 28acm
  • Bottom Shelf Dimensions
    23.4H x 25.5W x 28acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome