Modern Bedside Table with 2 Drawers, Sofa Side Table for Bedroom, White and Oak

Order Code: ZT3350274S

£51.99 Inc VAT (20%)


Description

Two Drawers: Features 2 drawers, this bedside table provides large storage space for your personal items and other home necessities. You can also display photos, plants and decorations on the desktopWidely Use: The modern side table makes it a beautiful focal point for your home. Perfect as a bedside table, end table, corner desk or storage organizer for your bedroom or living roomUnique Appearance: Two colour blends and Chevron stripe lines on drawer surface add an interesting touch to your furniture collection, which can easily fit in any room decorsStable Construction: Crafted from particle board and solid metal leg, this bedside table is sturdy and reliable for your daily use. Metal slide rails and edge pull for easy opening of the drawerBedside Table Information: Overall Dimension: 45W x 39D x 48H cm, Weight Capacity: 20 kg (total) , 3kg (each drawer) Assembly Required

See full description
Specifications for Modern Bedside Table with 2 Drawers, Sofa Side Table for Bedroom, White and Oak
  • Number of Drawers
    2
  • Product Type
    Bedside Table
  • Colour
    White and Oak
  • Dimensions
    45W x 39D x 48H cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome