Modern Hallway Shoe Cupboard W/Open Compartment Adjustable Shelf for Entryway

Order Code: ZT3352467S

£99.99 Inc VAT (20%)


Description

Elegant and stylish: Beadboard panel matches gold handles and feet, the slim storage cabinet is good-looking and chic, which is a great addition to your home and perfect for the entryway or hallway.Closed and open storage: There is a 4-tier cabinet with three 3-level adjustable shelves inside to customize the space and a bottom open shelf, which can hold up to 15 pairs of shoes. You'll also get space to display knick-knacks, and photo albums, or place keys on the flat tabletop with guard sides for preventing your items from dropping.Sturdy structure: Made of particle board frame and steel tilted feet, this shoe cupboard for hallways is stable and easy to maintain. Also, its anti-tipping design at the back adds extra security to families with children and pets.Practical & space-saving: 2 doors with pull handles are featured for easy opening and taking out your shoes. Also, the compact design of this shoe storage unit meets the requirement of limited space.Dimensions: Overall Dimension: 60W x 33D x 100Hcm. Weight Capacity: 10kg (each shelf) Assembly required.

See full description
Specifications for Modern Hallway Shoe Cupboard W/Open Compartment Adjustable Shelf for Entryway
  • Number of Shelves
    3
  • Assembly
    Required
  • Product Type
    Hallway Shoe Cupboard
  • Dimensions
    60W x 33D x 100Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome