Modern Side Table Nightstand for Bedroom with Drawer & Bottom Shelf, Black

Order Code: ZT3350535S

£42.99 Inc VAT (20%)


Description

STYLISH DESIGN: A beautiful addition to your home, finished in neutral to allow the sofa side table to blend in to the room with ease.TWO-TIER STORAGE: Features an open bottom shelf and a top drawer with knob handle. Gives you plenty of open and hidden storage space. Flat top also allows for display.STABLE AND STURDY: Crafted from MDF, the structure is durable and tough, making the small table reliable for everyday use. Side cross bars provide extra strength to keep the structure in shape.SMOOTH FINISH: Easy to clean, resistant to water and light marks. DIMENSIONS: 55H x 40L x 30Wcm. Drawer: 12H x 28L x 24Wcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Side Table Nightstand for Bedroom with Drawer & Bottom Shelf, Black
  • Colour
    Black
  • Product Type
    Side Table
  • Maximum Load
    50kg
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome