Modern TV Cabinet Stand 3 Tier Shelf Storage Shelves Table Wheels White

Order Code: ZT3352093S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

Minimalist style: An ideal TV table serves its purpose and looks good at the same time. This TV console achieves both and even pairs well with other furniture styles. Wondering how many inches of TV it can hold? Up to 42 inchesHandy storage: This TV bench is equipped with plenty of storage space, including two-tier large shelves in the middle and two small open shelves on both sides, so your movies, games, and media devices will find their placeEffortless mobility: With four smooth-rolling casters, you can easily move the white TV unit from the living room to your bedroom, allowing you to enjoy viewing wherever you want, 2 lockable wheels to keep it in place when neededNo worries of stability: The structure of the media unit is particle board with melamine coating, the surface is smooth and has a slight protective effect, so it won't get damaged if there's water splashingDimensions: Overall Dimensions: 40H x 80W x 40Dcm. Maximum load 15 kg. Assembly required.

See full description
Specifications for Modern TV Cabinet Stand 3 Tier Shelf Storage Shelves Table Wheels White
  • Product Type
    TV Cabinet Stnd
  • Finish
    White
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome