Perth 2 Door, 2 Drawer Sideboard

Order Code: ZT1391932S

£199.99 Inc VAT (20%)


Description

Ideal as a sideboard or serving table, the real stone inset top is both practical and easy to clean.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Perth 2 Door, 2 Drawer Sideboard
  • MFR Part No.
    PE722
  • Depth
    40cm
  • Material
    Softwood/Mdf
  • Height
    80cm
  • Width
    83.7cm
  • Weight
    30kg
  • Door Width
    320mm
  • Number of Drawers
    2
  • Door Thickness
    24mm
  • Door Height
    44mm
  • Construction
    Flat Packed
  • Handle Type
    Metal
  • Assembly Required
    Yes
  • Number of Doors
    2
  • Maximum Weight
    2kg
  • Hinge Type
    Metal
  • Shelf Fixed
    No
  • Drawer Runners Material
    Wood
  • Depth Behind Doors
    350mm
  • Fixed/Adjustable Shelves
    Adjustable
  • Drawers Base Material
    Plywood
  • Drawer Front Thickness
    18mm
  • Drawers Base Thickness
    3.8mm
  • Tools For Assembly
    Screwdriver & Hammer
  • Approx. Assembly Time
    45min
  • Height Behind Doors
    440mm
  • Drawer Assembly
    Screws
  • Drawer Front Material
    MDF
  • Drawers Sides & Back Material
    Hardwood
  • People For Assembly
    1
  • Top Thickness
    25mm
  • Back Thickness
    5mm
  • Internal Finish
    Part Finished
  • Drawers Sides & Back Thickness
    14mm
  • External Colour
    Grey/Dark Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome