Portable Collection Basin Polyester Vinyl Lined Collection Capacity 568L

Order Code: ZT4132224S

£1,099.99 Inc VAT (20%)


Description

Portable collection basin, polyester, vinyl lined, collection capacity 568 l. Supplied = assembled. Sump capacity = 568 l. Diameter = 1800 mm. Height = 330 mm. Weight = 4.1 kg. Material = polyester. Situation = leak prevention. Type of leakage = drip leaks. Place of use = indoor and outdoor use. Colour = orange. Product type = folding trays. Lightweight, flexible leak collection basin. Ideal for decontamination measures. Vinyl lined polyester offers high resistance to tears and damage. Pliable material is easy to fold for storage. Ideal for rapid deployment to contain leaks from hydraulic lines, punctured tanks, leaking containers and decontamination measures. Decontaminate for reuse after use.

See full description
Specifications for Portable Collection Basin Polyester Vinyl Lined Collection Capacity 568L
  • Height
    330mm
  • Diameter
    1800mm
  • Colour
    Orange
  • Product Type
    Portable Collection Basin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome