Rydal Modular White Tall Storage Unit W 300mm X H 1750mm X D 310mm

Order Code: ZT4958604S

£289.99 Inc VAT (20%)


Description

SP Rydal Modular White Tall Storage Unit W: 300mm x H: 1750mm x D: 310mm High gloss PVC finish. 18mm E1 standard MDF carcass. Adjustable feet. Soft close doors. 2 Soft close drawers. Chromed alloy handles. Includes fixings. Part of a modular range

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rydal Modular White Tall Storage Unit W 300mm X H 1750mm X D 310mm
  • Product Type
    Tall Storage Unit
  • Height
    1750mm
  • Colour
    White
  • Depth
    310mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome