Storage Chest Unit 5 Drawer Retro Style Bedroom Desktop Wood White Entryway

Order Code: ZT3348800S

£69.99 Inc VAT (20%)


Description

VINTAGE LOOK: 5 drawers of this cabinet is colorful and covered with different pattern. And the edge of drawer in rustic vintage style gives this cabinet an antique, weathered look.SPACIOUS CHEST: Features five pull-out drawers with decorative handles, great for keeping your home stuff well organized and tidy.STURDY & DURABLE: Made from E1 grade MDF board and pine wood with painted surface, this cabinet is durable in use and east to clean.VERSATILE USE: This cabinet with ideal height can be used as bedside table, sofa side table or entryway storage in your living room, entryway or bedroom.DIMENSIONS: Overall Size: 46W x 34D x 97.5H cm, Weight Capacity: 50kg. Assembly Required.

See full description
Specifications for Storage Chest Unit 5 Drawer Retro Style Bedroom Desktop Wood White Entryway
  • Colour
    White
  • Number of Drawers
    5
  • Product Type
    Storage Chest Unit
  • Weight Capacity
    50kg
  • Dimensions
    46W x 34D x 97.5H cm
  • Style
    Retro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome