Storage Tray, For Mobile Safety Steps, WxD 620/495 X 260mm

Order Code: ZT2702352S

£399.99 Inc VAT (20%)


Description

Storage tray, for mobile safety steps, WxD 620/495 x 260 mm. Supplied = assembled. Width = 620 mm. Depth = 260 mm. Max. load = 10 kg. Product type = accessories for platform stairs. Max. load 10 kg. Incl. bracket and fastenings. Trapezoidal 623/495 x 220 mm.

Specifications for Storage Tray, For Mobile Safety Steps, WxD 620/495 X 260mm
  • Product Type
    Accessories for Platform Stairs
  • Depth
    260mm
  • Width
    620mm
  • Supplied
    Assembled
  • Load Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome