0
1
2
3

Toy Box Kids Toy Chest with Lid Safety Hinge - Pink

Order Code: ZT4184371S

£39.99 Inc VAT (20%)


Description

Upgrade your child's room with this ZONEKIZ kids storage chest. A charming addition, which offers generous storage space, keeping toys, games and other loose bits neatly organised. Its cute and vibrant design adds a playful touch to any room. Safety is a priority, so the lid has a safety hinge to stop it from slamming shut, protecting heads and fingers. Crafted with sturdy material, it's built for everyday use. Say goodbye to clutter and messa stylish addition to your child's space. - Plenty of storage space for toys, games and more
- The lid can open up to 70 degrees – it can be stopped at any angle
- Safety hinge included, stopping the lid from slamming shut
- Rounded corners and a smooth surface for added safety
- A cute and vibrant design, making a stylish addition for any room
- Ideal for bedrooms, playrooms, nurseries and more
- Assembly required- Colour: Pink
- Material: MDF
- Dimensions: 39H x 60L x 37Wcm. Inside storage space: 28H x 57L x 31Wcm. Recommended age: 3-8 years. Certificated age: 3+ years
- Weight capacity: 20kg
- Qualification: EN71-1-2-3 and EN717-1
- Item label: 311-058V80PK

See full description
Specifications for Toy Box Kids Toy Chest with Lid Safety Hinge - Pink
  • Product Type
    Toy Box
  • Colour
    Pink
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome