0
1
2
3

Toy Organiser with Two Non-Woven Fabric Drawers for Bedroom - White

Order Code: ZT4184517S

£30.99 Inc VAT (20%)


Description

The solution to your child's messy room – this ZONEKIZ storage cabinet. Four spacious cubes offer plenty of space to display and organise toys and other bits, so there's less clutter around. A stable design, it sits securely on the floor and includes an anti-tip device for safety. Straightforward assembly saves time and effort, you'll have it set up quickly and ready to use. Finished with cute cartoon-like animals on the front, it creates a fun and vibrant atmosphere for your child's space. - Four spacious storage cubes for organised storage
- Two non-woven fabric drawers for concealed items
- Made from MDF for strength and durability
- With cute cartoon-like animals on the front, it's a fun and vibrant addition to their room
- Its anti-tip device ensures it doesn't topple over, keeping kids safe
- Suitable for ages 3+ years
- Easy assembly required- Colour: Grey and white
- Material: MDF, melamine and non-woven fabric
- Overall dimensions: 61.8H x 61.8W x 29.9Dcm. Each compartment: 29.5H x 31L x 31Wcm. Non-woven fabric: 28H x 28L x 28Wcm
- Maximum weight capacity: Top: 15kg. Compartment: 5kg
- Qualification: EN71-1-2-3
- Item label: 311-065V00WT

See full description
Specifications for Toy Organiser with Two Non-Woven Fabric Drawers for Bedroom - White
  • Colour
    Grey and White
  • Product Type
    Toy Organiser
  • Number of Drawers
    2
  • Dimensions
    61.8H x 61.8W x 29.9Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome