TV Stand High Gloss Unit Corner Table Storage Display Shelves with Drawer White

Order Code: ZT3350795S

£129.99 Inc VAT (20%)


Description

SPACIOUS: Features two end cupboards, two open compartments and a spacious worktop, this TV cabinet provides plenty of room for your television, consoles, media cases, remotes and more.STURDY: Made from MDF board, ensuring this tv table is tough and reliable for holding your electronics day in, day out. And surface is painted, which is water resistant and easy to clean.SOLID WOOD LEGS: Provides balance and stability for the unit. Curved shape make the white tv unit more elegant and classic in your living room, bedroom and more.BACK CABLE HOLES: Keeps all the wires clean and tidy. DIMENSIONS: 120L x 45W x 50.5H cm. Cabinet inner: 30L x 30W x 41.5D cm. Top: For TVs up to 50".MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for TV Stand High Gloss Unit Corner Table Storage Display Shelves with Drawer White
  • Colour
    White
  • Assembly
    Required
  • Finish
    High Gloss
  • Maximum Load
    100kg
  • Product Type
    TV Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome