Two-Drawer Herringbone Bedside Table Home Side Cabinet Bedroom Storage Brown

Order Code: ZT3349641S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

TWO DRAWERS: The draws for bedroom offer plenty of room for keeping all your bedroom essentials next to you. Flat top offers extra holding room too.UNIQUE DESIGN: Wood-effect pairs well with existing furniture, with a Herringbone pattern design on the storage drawers. Steel handles are sleek.PARTICLE BOARD STRUCTURE: Solid and durable, suitable for daily use. Melamine coating is smooth and protective. STEEL BASE: Make the chest of draws stands steady, even when full.ANTI-TIPPING: Straps attach the drawer unit to the wall to prevent accidents. DIMENSIONS: 61H x 48W x 39.5Dcm. Drawer inner: 10H x 39.9W x 33.7Dcm.MAXIMUM LOAD: Drawer: 5kg. Top: 15kg. ASSEMBLY REQUIRED.

See full description
Specifications for Two-Drawer Herringbone Bedside Table Home Side Cabinet Bedroom Storage Brown
  • Assembly
    Required
  • Product Type
    Bedside Table
  • Colour
    Brown
  • Material
    Steel base
  • Dimensions
    61H x 48W x 39.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome