SPACIOUS DESIGN: Helps keep your child’s room clutter-free, storing all their toys, books and other bits, with a cut-out star on the front for a unique and stand-out finishing touch.MADE FROM MDF: Ensures reliable strength and durability, with a fresh white finish to blend to the room easily.EASY-LIFT LID: A groove cut-out, with a hinge to lift up and keep the lid safe and in place for safety. TWO HANDLES: Easy to pick up and put down.ELEVATED BASE: Helps protect the storage unit from an damage, as well as providing a place to keep anything extra stored and stacked. DIMENSIONS: 46.5H x 62L x 40Wcm. Inner: 25H x 59.5L x 36Wcm. Lid: 59L x 39Wcm.MAXIMUM LOAD WEIGHT 20KG. EASY ASSMEBLY REQUIRED.