12V Battery Licensed Audi TT RS Ride-On Car w/Removable Highlights, MP3 Player370-079V70RD

Order Code: ZT3350731S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Fully licensed Audi TT RS ride-on: Supercars like this are among the most popular in the world – they stand out, turn heads and set new rules. Children will love cruising in this electric car.Manual or remote driven: Kids can use the steering wheel to navigate the electric ride on car, which has two speed settings. Adults can also join the fun by using the remote control, which has three speed settings.Safe to use: The seatbelt keeps them secure. Four wide tyres for a balanced and smooth ride. Openable doors to get in and out easily. Driving this baby electric car is smooth, safe and simple.Music: USB port included, which is MP3 compatible. Listen to personalised playlists, whilst cruising stylishly in this parental control car.Dimensions: 44H x 102L x 60Wcm. Seat: 21.5H x 35.5L x 19.5Wcm. For ages: 3-5 years. Adult supervision is advised. Maximum load 25kg. Assembly required. Two AAA batteries required (not included) .

See full description
Specifications for 12V Battery Licensed Audi TT RS Ride-On Car w/Removable Highlights, MP3 Player370-079V70RD
  • Assembly
    Required
  • Product Type
    Ride-On Car
  • Maximum Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome