2-piece Soft Play Set Baby Foam Climber Climbing Block Toys Toddlers 1-3 Years

Order Code: ZT3347655S

£159.99 Inc VAT (20%)


Description

SKILLS DEVELOPMENT: The soft climbing toy can teach infants how to climb up steps, crawl under tunnel, slide on the ramp which helps gross motor development.RECONFIGURABLE DESIGN: You can reconstruct the 2 pieces into table and chair set or slide for more interest and function and fix them by velcro which can make your kid never bored.SOFT FILLER: The 2-piece set is padded with EPE foam which provides secured safety for baby at home, nurseries and school.EASY TO CLEAN: Covered with soft PU leather, it is easy to wipe down the surface.PRODUCT INFORMATION: Table shape dimension: 86L x 49W x 47H cm. Bridge shape dimension: 147L x 49W x 47H cm. Weight capacity: 60 kg. Suitable for 1-3 years. No assembly required.

See full description
Specifications for 2-piece Soft Play Set Baby Foam Climber Climbing Block Toys Toddlers 1-3 Years
  • Material
    PU leather
  • Product Type
    Soft Play Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome