0
1
2
3

3 in 1 Baby Trike with Headlights Music Horn - Red

Order Code: ZT4185331S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Take playtime to another level with our AIYAPLAY kids tricycle. This versatile wonder grows with your child, transforming effortlessly into a tricycle, sliding car or balance bike. A sporty motorcycle-inspired design, it comes with headlights, music and a horn, promising endless fun for your child. When done, fold the pedals under the seat, whilst the two wheels combine into one, offering compact storage. Watch your kids revel in the joy and adventure of this tricycle! - 3-in-1 design: Tricycle, sliding car and balance bike
- Stylish motorcycle appearance
- Foldable pedals for compact storage
- Features a headlight music and horn for extra fun
- Sturdy and smooth-rolling PP wheels
- Suitable for ages 18-36 months
- Maximum load 25kg, assembly required- Colour: Red
- Material: PP and steel
- Overall dimensions: 47H x 75L x 43Wcm. Seat: Off the ground: 30H x 15W x 20Dcm. Wheel: Φ20cm
- Maximum weight capacity: 25kg
- Qualification: EN71-1-2-3, EN62115
- Item label: 370-275V00RD
- Note: 3 x 1.5V AA batteries required (not included)

See full description
Specifications for 3 in 1 Baby Trike with Headlights Music Horn - Red
  • Product Type
    Baby Trike
  • Maximum Load
    25kg
  • Colour
    Red
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome