3-in-1 Ride on Car Kids Mercedes Truck Storage Handle for 12 - 36 Months370-164WT

Order Code: ZT3351639S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

INTERACTIVE FEATURES: Features a moving steering wheel, a horn with sound effects and 2 headlights to give your child a realistic and fun experience. Developing sweetie's leg strength as they push along the vehicle.PUSH ALONG WALKING: 3 in 1, it combines a foot-to-floor design car with a slider and pushing ride-on to encourage them to exercise and walk along whilst having lots of fun.UNDER SEAT STORAGE: A hidden compartment provides some personal storage space for hiding a dummy, bottle or snacks. This friendly, interactive ride-on toy helps coordination, balance, and gross motor skills.OFFICIALLY LICENSED MERCEDES: With a backrest to ensure they're sitting correctly and protecting the spine. Features four wheels provides a smooth ride.DIMENSION: Overall dimension: 62.5L x 28.5W x 45H cm. Assembly required. Suitable for children 12 - 36 months. Certification: EN 71-1-2-3, EN 62115. NOTE: Drive mode is non-electric, driven by two legs sliding.

See full description
Specifications for 3-in-1 Ride on Car Kids Mercedes Truck Storage Handle for 12 - 36 Months370-164WT
  • Product Type
    Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome